Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CUT + COOL COOLING LUBRICANT CONCENTRATE 5L

893.050030 - UNSPSC 15121902
CUT + COOL COOLING LUBRICANT CONCENTRATE 5L CUT + COOL COOLING LUBRICANT CONCENTRATE 5L
CUT + COOL COOLING LUBRICANT CONCENTRATE 5L

Delivery

In stock delivery from our warehouses.

Partly synthetic all-purpose lubricant with an outstanding cooling effect and excellent chip removal

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 11:07 AM.

2 pieces in stock at Mississauga, ON as of 11:07 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 5 L
Dilution Ratio (Grinding Steel and Non-Ferrous Met 4-6%
Dilution Ratio (Machining Steel and Non-Ferrous Me 6-10%
Refractometer Factor 2.3
Base Mineral oil
Colour Brown (concent.); semi-transparent emulsion
Flash point (oil) N/A
Viscosity 66 mm²/sec
Density at 20 °C 0.989 g/cm³
Water Hazard Class 1
pH Value 8.9 (emulsion)
Shelf Life 12 months (+5 to +40 °C) (+41 to 104 °F)
EAN 4053479299464

Features

Low-foaming tendency makes it ideal to be used with soft-water
Excellent corrosion protection for tools and workpieces
Excellent lubricating capacities allowing for increased operating speeds and less friction
Boron-free, amine-free, chlorine-free, and formaldehyde-free

Applications

Light-to-medium weight steel, cast iron, aluminum alloys and non-ferrous metal chips
All lathes, grinders, and machining center equipment

Instructions

Stir Cut + Cool Cooling Lubricant Concentrate into clean potable water. Always add the concentrate to the water, not the other way around

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-23
travaille super bien
2020-06-07
Band saw coolant and drilling machine coolant works well